Hydro Systems

Studio 60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #HLIN6032AWPWHI  |  Manufacturer Part #LIN6032AWP-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle drop-in with end-drain
  • Includes cable waste and overflow
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 65 gal

Collection: Studio

Color Finish: White

Color Finish Category: Whites

Depth: 17-1/2 in

Drain Location: End

Height: 20 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Drop-in, 2 Wall Alcove, 3 Wall Alcove, Undermount]

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 6

Overall Length: 60 in

Overall Width: 32 in

Pump Location: Reversible

Shape: Rectangular

Size: 60 in x 32 in

UL Listed: Yes

Volts: 120V