60 x 42 in. Combo Drop-In Bathtub with End Drain in White

You last purchased this on
 
Hydro Systems

Studio 60 x 42 in. Combo Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Studio 60 x 42 in. Combo Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HSTO6042ATAWHI
  • Item #4711196
  • Manufacturer Part #STO6042ATA-WHI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval drop-in with end-drain
  • Includes built-in armrests
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Includes air switch control
  • Thermal air system includes small air injectors at the base of the tub
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
CARB OTC LEED Compliant:
No
Capacity:
80 gal
Collection:
Studio
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Drain Location:
End
Height:
20 in
Horsepower:
1-1/4 hp
IAPMO Listed -:
Yes
Installation Type:
Dual Mount
Material:
Plastic, Reinforced Fiberglass
Material Type:
Acrylic
Number of Jets:
6
Overall Length:
60 in
Overall Width:
42 in
Pump Location:
Rear
Size:
60 in x 42 in
UL Listed:
Yes
Volts:
120V