60 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
Studio 60 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular drop-in model with end-drain
- Includes built-in armrests
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes 6 directional, volume controllable jets
- Includes 1.25 HP Whirlpool System
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 45 gal
- Collection:
- Studio
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Drain Location:
- End
- Height:
- 19-1/2 in
- Horsepower:
- 1-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Deck Mount, Undermount
- Length:
- 60 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Pump Location:
- Rear
- Shape:
- Rectangular
- Size:
- 60 in x 42 in
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 42 in