72 x 36 in. Drop-In Bathtub with Left Drain in White

You last purchased this on
 
Hydro Systems

Studio 72 x 36 in. Drop-In Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Studio 72 x 36 in. Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #HFWNAN7236ATOWHI
  • Item #5138368
  • Manufacturer Part #FWNAN7236ATO-WHI
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Studio
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/4 in
Drain Location:
Left
GSA Approved:
No
Height:
18-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Overall Length:
72 in
Overall Width:
36 in
Size:
72 in x 36 in
UL Listed:
Yes