Hydro Systems

Studio Oval 60 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #HSTO6042AWPWHI  |  Manufacturer Part #STO6042AWP-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Model includes grab bars
  • Includes 1.25 HP Whirlpool System
  • Includes 6 directional, volume controllable jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 45 gal

Collection: Studio Oval

Color Finish: White

Color Finish Category: Whites

Depth: 17 in

Drain Location: End

Height: 19-1/2 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Deck Mount, Dual Mount

Material: Acrylic, Reinforced Fiberglass

Number Of Jets: 6

Overall Length: 60 in

Overall Width: 42 in

Pump Location: Rear

Shape: Rectangular

Size: 60 in x 42 in

Type: HSTO6042AWP

UL Listed: Yes

Volts: 120V