Hydro Systems

Studio Oval 66 x 41-1/2 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit

Part #HSTO6642AWPBIS  |  Manufacturer Part #STO6642AWP-BIS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval drop-in with end-drain
  • Includes built-in armrests
  • Includes 1.25 HP Whirlpool System
  • Includes 6 directional, volume controllable jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

Capacity: 85 gal

Collection: Studio Oval

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 17 in

Drain Location: End

Height: 20-1/2 in

Horsepower: 1-1/4 hp

Installation Type: Drop-in

Length: 66 in

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 6

Overall Length: 66 in

Overall Width: 41-1/2 in

Shape: Oval

Size: 66 in x 41-1/2 in

Type: T700FJFIRKZ

Volts: 115V

Width: 41-1/2 in