Hydro Systems

Studio Regan 54 x 36 in. Soaker Alcove Bathtub Right Drain in Bone

Part #HREG5436ATOBONRH  |  Item #5126629  |  Manufacturer Part #REG5436ATO-BON-RH

$ 960.00 EACH

Color/Finish:
Bone

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt and right hand drain
  • Includes built-in three wall tile flange
  • Soaking tub only bath therapy type
  • Includes silent air induction
  • Made in the U.S.A

Specifications

ADA Compliant: No

Above Floor Rough: No

Application: Residential

Basin Length: 36 in

Basin Shape: Rectangle

Basin Width: 22 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 55 gal

Collection: Studio Regan

Color Finish: Bone

Color Finish Category: Neutrals

Drain Included: Yes

Drain Location: Right

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 19 in

Overall Length: 54 in

Overall Width: 36 in

Overflow Type: Round

Size: 54 in x 36 in

Soaking Depth: 17-1/2 in

UL Listed: Yes

cUPC Certified: Yes