60 x 36 in. 6-Jet Acrylic Rectangle Tub with Whirlpool System with Right Drain in White
Studio Regan 60 x 36 in. 6-Jet Acrylic Rectangle Tub with Whirlpool System with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular alcove model with built in skirt and right hand drain
- Includes built-in three wall tile flange
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes 6 directional, volume controllable jets
- Includes 1.25 HP Whirlpool System
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Studio Regan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2 in
- Drain Location:
- Right
- Height:
- 19 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Pump Location:
- Rear
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 36 in