Hydro Systems

Studio Regan 72 x 32 in. Soaker Alcove Bathtub Right Drain in White

Part #HREG7232ATOWHIRH  |  Manufacturer Part #REG7232ATO-WHI-RH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt and right hand drain
  • Includes built-in three wall tile flange
  • Thermal air system includes small air injectors at the base of the tub
  • Includes air switch control
  • Made in the U.S.A

Specifications

ADA Compliant: No

Above Floor Rough: No

Application: Residential

Basin Length: 50 in

Basin Shape: Rectangle

Basin Width: 18-1/2 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 60 gal

Collection: Studio Regan

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Right

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 20 in

Overall Length: 72 in

Overall Width: 32 in

Overflow Type: Round

Size: 72 in x 32 in

Soaking Depth: 17-1/2 in

UL Listed: Yes

cUPC Certified: Yes