60 x 32 in. 3 Wall Alcove Rectangle Bathtub with Left Hand Drain in White
Sydney 60 x 32 in. 3 Wall Alcove Rectangle Bathtub with Left Hand Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral Wood base
- Directional adjustable flow jets
- Extra thick reinforced Fiberglass
- Sturdy cardboard box or Wooden crate
- Suction cover
- Pump mounted
- Silent air induction
- Air switch
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 63 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- UL Listed:
- Yes
- Width:
- 32 in