60 x 32 in. Soaker Alcove Bathtub Left or Right Drain in White
Sydney 60 x 32 in. Soaker Alcove Bathtub Left or Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular alcove tub with end right or left hand drain (must specify LH or RH)
- 3 sided tile flange and skirt included
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Extra thick reinforced fiberglass
- Soaking Tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 40 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 63 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left, Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 22 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Size:
- 60 in x 32 in
- Soaking Depth:
- 17-1/2 in
- UL Listed:
- Yes
- Weight:
- 130 lb
- cUPC Certified:
- Yes