Sydney 60 x 32 in. Acrylic Rectangle Alcove Whirlpool Bathtub in White

Part #HFWSYD6032AWPWHILH  |  Item #5138237  |  Manufacturer Part #FWSYD6032AWP-WHI-LH

$ 3,155.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove tub with end left-hand drain
  • 3 sided tile flange and skirt included
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 63 gal

Collection: Sydney

Color Finish: White

Color Finish Category: Whites

Depth: 17-1/2 in

Drain Location: Left

Height: 21 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 6

Pump Location: Right

Shape: Rectangular

UL Listed: Yes

Volts: 120V

Width: 32 in