60 x 34 in. 66 gal Acrylic Rectangle Bathtub with Left Hand Drain in White
Sydney 60 x 34 in. 66 gal Acrylic Rectangle Bathtub with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular alcove tub with end right or left hand drain (must specify LH or RH)
- 3 sided tile flange and skirt included
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Extra thick reinforced fiberglass
- Soaking Tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 66 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Shape:
- Rectangular
- UL Listed:
- Yes
- Width:
- 34 in