60 x 36 in. Combo Alcove Bathtub Right Drain in White
Sydney 60 x 36 in. Combo Alcove Bathtub Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular alcove tub with end right-hand drain
- 3 sided tile flange and skirt included
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes 6 standard polished chrome whirlpool jets
- Thermal air system includes small air injectors at the base of the tub
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Above Floor Rough:
- No
- Basin Length:
- 40 in
- Basin Shape:
- Rectangle
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Combo
- CARB OTC LEED Compliant:
- No
- Capacity:
- 69 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Drain Included:
- Yes
- Drain Location:
- Right
- GSA Approved:
- No
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 22 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Pump Location:
- Left
- Size:
- 60 in x 36 in
- Soaking Depth:
- 17-1/2 in
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 155 lb
- cUPC Certified:
- Yes