66 gal Acrylic Thermal Air Whirlpool in White
Sydney 66 gal Acrylic Thermal Air Whirlpool in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular alcove tub with end right-hand drain
- 3 sided tile flange and skirt included
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes Hydro "Soft Touch" electronic control panel
- Thermal air system includes small air injectors at the base of the tub
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 66 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Drain Location:
- Right
- Height:
- 21 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 34 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 34 in