Hydro Systems

Sydney 72 x 32 in. Whirlpool Alcove Bathtub Left Drain in White

Part #HSYD7232AWPWHILH  |  Manufacturer Part #SYD7232AWP-WHI-LH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove tub with end left-hand drain
  • 3 sided tile flange and skirt included
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Above Floor Rough: No

Application: Residential

Basin Length: 52 in

Basin Shape: Rectangle

Basin Width: 23 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

Capacity: 75 gal

Collection: Sydney

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic Touch

Drain Included: Yes

Drain Location: Left

GSA Approved: No

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 6

Number of Occupants: 1

Overall Height: 22 in

Overall Length: 72 in

Overall Width: 32 in

Overflow Type: Round

Pump Location: Right

Size: 72 in x 32 in

Soaking Depth: 17-1/2 in

UL Listed: Yes

Volts: 115V

Weight: 170

cUPC Certified: Yes