Hydro Systems
Sydney 72 x 36 in. Whirlpool Alcove Bathtub Left Drain in White
Part #HSYD7236AWPWHILH | Item #7350123 | Manufacturer Part #SYD7236AWP-WHI-LH
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove tub with end left-hand drain
- 3 sided tile flange and skirt included
- Includes 6 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
AMP: 20
Above Floor Rough: No
Basin Length: 53 in
Basin Shape: Rectangle
Basin Width: 24 in
Bathtub Shape: Rectangle
Bathtub Type: Whirlpool
CARB OTC LEED Compliant: No
Capacity: 80 gal
Collection: Sydney
Color Finish: White
Color Finish Category: Whites
Control Type: Electronic Touch
Drain Included: Yes
Drain Location: Left
GSA Approved: No
Horsepower: 2-1/4 hp
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Material: Acrylic
NSF Certified: No
Number Of Jets: 6
Number of Occupants: 1
Overall Height: 22 in
Overall Length: 72 in
Overall Width: 36 in
Overflow Type: Round
Pump Location: Right
Size: 72 in x 36 in
Soaking Depth: 17-1/2 in
UL Listed: Yes
Volts: 115V
Weight: 200
cUPC Certified: Yes