24 in. Acrylic Side
Tower 24 in. Acrylic Side
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tower
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- No