Hydro Systems

Tribeca 67-1/2 x 35-1/2 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in Biscuit

Part #HTRI6835MTABIS  |  Manufacturer Part #TRI6835MTA-BIS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hydroluxe solid surface bathtub
  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Thermal air system is available as a remote blower system only
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 114 gal

Collection: Tribeca

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 16-1/2 in

Drain Location: Center

Height: 22 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 67-1/2 in

Material: Hydroluxe Solid Surface

Pump Location: Reversible

Shape: Oval

Type: HTRI6835MTA

UL Listed: Yes

Volts: 120V

Width: 35-1/2 in