67-1/2 x 35-1/2 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in White
Tribeca 67-1/2 x 35-1/2 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Hydroluxe solid surface bathtub
- Made in the U.S.A
- Includes Hydro "Soft Touch" electronic control panel
- Thermal air system is available as a remote blower system only
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 114 gal
- Collection:
- Tribeca
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/2 in
- Drain Location:
- Center
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 67-1/2 in
- Material:
- Hydroluxe Solid Surface
- Pump Location:
- Reversible
- Shape:
- Oval
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 9-1/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 35-1/2 in