Hydro Systems Universal 1-Bowl Solid Surface Rectangular Lavatory Sink

HPRI3915SSS

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Freestanding sink
  • Hydroluxe solid surface material
  • Made in the U.S.A
  • Sink only, does not include additional system upgrades

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Universal
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Installation Type
Vessel Mount
Material
Composite
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
39 in x 15 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday