52 x 30 in. Acrylic Rectangular Walk-In Bathtub with Left Hand Drain in White
Versailles 52 x 30 in. Acrylic Rectangular Walk-In Bathtub with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Specify RH or LH drain
- Includes 8" extension panel to make it fit 60"
- Gel coat walk-in tub
- Made in the U.S.A
- Includes built-in seat
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 74 gal
- Collection:
- Versailles
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36-1/2 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 40 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 52 in
- Material:
- Fiberglass
- Shape:
- Rectangular
- UL Listed:
- Yes
- Width:
- 30 in