Hydro Systems

Versailles 72 x 36 in. Combo Drop-In Bathtub with Center Drain in White

Part #HVER7236ACOWHI  |  Manufacturer Part #VER7236ACO-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in with center drain
  • Includes hidden drain cover
  • Thermal air system includes small air injectors at the base of the tub
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: [13.5, 20]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 80 gal

Collection: Versailles

Color Finish: White

Color Finish Category: Whites

Depth: 20-1/8 in

Drain Location: Center

Height: 20-1/8 in

Horsepower: 2-1/4 in

IAPMO Listed: Yes

Installation Type: [Drop-in, 2 Wall Alcove, 3 Wall Alcove]

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 36 in

Pump Location: Reversible

Shape: Rectangular

Size: 72 in x 36 in

Type: HVER7236ACO

UL Listed: Yes

Volts: 120V