120V Hydrostat Temperature LMT and Low Water Cut-Off

Part #H483150  |  Item #3795308  |  Manufacturer Part #48-3150

Call for Pricing EACH

Volts:

120V

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Combination low water cut-off and universal limit control for oil-fired boilers
  • Replaces common Aquastat® models
  • Easy to read digital LED display
  • Thermal pre-purge feature
  • Easy to set

Specifications

AMP: 30

Brand Model Compatibility: Hydrostat™ Oil Boilers

Height: 6-3/10 in

Length: 3-7/10 in

Maximum Temperature: 220

UL Listed: Yes

Volts: 120V