160 psi Hydronic Low Water Cut-Off 120V
160 psi Hydronic Low Water Cut-Off 120V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Illuminated feed counter with built-in memory
- Automatically maintains safe boiler water level and monitors make-up water additions
- Universal compatibility - works with both float and probe type cut-offs
- Programmable
- Manual feed button, underfeed protection, lockout flood protection, and on-board diagnostics
Specifications
- AMP:
- 0.5
- Brand Model Compatibility:
- VXT™ Steam Boilers
- Height:
- 5-1/2 in
- Length:
- 2-1/4 in
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Volts:
- 120V