Hydrolevel
160 psi Hydronic Low Water Cut-Off 120V
Part #H45170 | Item #299189 | Manufacturer Part #45-170
Call for Pricing
EACH
Maximum Pressure:
160 psiProduct Details
- Heavy-duty electro-mechanical design for long life
- Automatically shuts off burner in low water condition to prevent boiler damage
- Rugged construction, designed for the heating professional
- Includes standard EL 1214 probe
- Low maintenance, no moving parts to wear or stick
Documents
Specifications
AMP: 7
Brand Model Compatibility: Safgard™ Flow Switches and Liquid Level Controllers
Height: 5-9/16 in
Length: 2-3/8 in
Maximum Pressure: 160 psi
UL Listed: No
Volts: 120V