160 psi Hydronic Low Water Cut-Off 24V

You last purchased this on
 
Hydrolevel

160 psi Hydronic Low Water Cut-Off 24V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydrolevel

160 psi Hydronic Low Water Cut-Off 24V

  • Fast #
  • Part #H451105
  • Item #3880638
  • Manufacturer Part #45-1105
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Automatically resets on return of normal water level
  • Burner circuit test button
  • Harness for Weil-McLain® Ultra, Lochinvar, Knight and Solution
  • Includes plug-in wire harness with labeled quick-connect terminals
  • Power and low water LED indicators for easy troubleshooting
  • Requires Certification

Specifications

AMP:
5
Brand Model Compatibility:
Safgard™ Flow Switches and Liquid Level Controllers
Height:
4 in
Length:
3-11/16 in
Maximum Temperature:
250
Pressure - Maximum:
160 psi
UL Listed:
No
Volts:
24V