24V Low Water Cut-Off with Automatic Reset

You last purchased this on
 
Hydrolevel

24V Low Water Cut-Off with Automatic Reset

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydrolevel

24V Low Water Cut-Off with Automatic Reset

  • Fast #
  • Part #H451100
  • Item #2403389
  • Manufacturer Part #45-1100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Automatically re-energizes circuit upon return to safe water level and manual reset
  • Compact size residential cut-off allows for mounting in tight spaces
  • Molex connector for easy wiring
  • Power and low-water LED indicators
  • Test button for easy diagnostics
  • Requires Certification

Specifications

AMP:
5
Brand Model Compatibility:
Safgard™ Flow Switches and Liquid Level Controllers
Height:
4 in
Length:
3-11/16 in
Maximum Temperature:
250
Pressure - Maximum:
160 psi
UL Listed:
No
Volts:
24V