250 psi Hydronic Low Water Cut-Off 120V

Part #H45550P  |  Item #303961  |  Manufacturer Part #45-550P

Call for Pricing EACH

Maximum Pressure:

250 psi

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Heavy-duty electro-mechanical design for long life
  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Low maintenance, no moving parts to wear or stick
  • Includes long shank EL1214P probe for thicker boiler jackets
  • Test button for easy diagnostics
  • Manual reset feature will not lock out in power failures

Specifications

AMP: 4

Brand Model Compatibility: Safgard™ Flow Switches and Liquid Level Controllers

Height: 5-9/16 in

Length: 2-3/8 in

Maximum Pressure: 250 psi

UL Listed: No

Volts: 120V