3-4/5 in. Hydronic Radiant Thermostat Hydrostat® Controls

Part #H48202  |  Item #3795305  |  Manufacturer Part #48-202

Call for Pricing EACH

Brand Model Compatibility:

Hydrostat® Controls

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Standard Electro-Well™
  • Comes with long nut for tankless coil boilers

Specifications

Brand Model Compatibility: Hydrostat® Controls

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 3-4/5 in