120 V Liquid Flow Switch
Cyclegard™ 120 V Liquid Flow Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Activates or deactivates electrical equipment upon the start or stop of liquid flow
Documents
Specifications
- AMP:
- 44.4, 7.4
- Collection:
- Cyclegard™
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Rubber, Stainless Steel
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Volts:
- 120V