160 psi Flow Switch

You last purchased this on
 
Hydrolevel

Cyclegard™ 160 psi Flow Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydrolevel

Cyclegard™ 160 psi Flow Switch

  • Fast #
  • Part #H44200
  • Item #7052338
  • Manufacturer Part #44-200
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Activates or deactivates electrical equipment upon the start or stop of liquid flow
  • General-purpose NEMA® 1 enclosure
  • Replaces model 44-100
  • Field adjustable sensitivity
  • Includes four heavy duty stainless steel paddles
  • Suitable for 1" to 6" pipe diameters
  • Fits 1" to 6" pipe
  • Requires Certification

Documents


Specifications

AMP:
44.4, 7.4
Collection:
Cyclegard™
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Rubber, Stainless Steel
Maximum Temperature:
300
NSF Certified:
No
Pressure - Maximum:
150 psi
UL Listed:
Yes
VA Rating:
125 VA
Volts:
120V