CG400, 500, 600 and 700 Series Boiler Controls Hydronic Sensor
Safgard™ CG400, 500, 600 and 700 Series Boiler Controls Hydronic Sensor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for installation in standard reducing tee and short clearance installations
- Short inside dimension
Specifications
- Brand Model Compatibility:
- CG400, 500, 600 and 700 Series Boiler Controls
- Collection:
- Safgard™
- Depth:
- 2-7/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in