115 V 1/2 hp Cast Iron High Head Effluent Pump
This product has been replaced by
Manufacturer Part #MES50A1 20
115 V 1/2 hp Cast Iron High Head Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil-filled motor with automatic reset thermal overload for maximum protection
- Uses single row ball bearing construction
- Carbon/ceramic mechanical shaft seal
- Piggyback plug available for easy maintenance and replacement
Documents
Specifications
- Color Finish Name:
- Green
- Discharge:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 36 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Thermoplastic
- Pump Body Material:
- Cast Iron
- RPM:
- 3450
- Volts:
- 115V