Hydromatic Pump

115 V 1/3 hp 10 ft. Cord Automatic Submersible Sump Pump

Part #HSW33A110  |  Manufacturer Part #SW33A1 10

Volts:

115V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Carbon/ceramic mechanical shaft seal
  • Single-row ball-bearing construction
  • Oil-filled motor
  • Piggyback electrical plug for easy maintenance and replacement
  • Includes 10' power cord
  • Limited 2 year warranty

Documents

Specifications

AMP: 10

Color Finish: Green

Discharge: 1-1/2 in

Flow Rate: 48 gpm

Horsepower: 1/3 hp

Impeller: Thermoplastic

Material: Cast Iron

Pump Application: Sump

Pump Body Material: Cast Iron

RPM: 1550

Volts: 115V