Hydromatic Pump 115 V 4/10 hp 10 ft. Cord Automatic Sewage Pump

HSKV40AD110

Volts

115V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Carbon/ceramic mechanical shaft seal
  • Features diaphragm pressure switch automatic operation
  • Includes 10' power cord
  • Limited 36 month warranty
  • Low single-row ball bearing construction
  • Oil-filled motor with automatic reset thermal overload for maximum protection
  • Piggyback electrical plug for easy maintenance and replacement

SPECIFICATIONS

Color Finish
Green
Discharge
2 in
End Connection 1
NPT
Flow Rate
78 gpm
Horsepower
4/10 hp
Impeller
Thermoplastic
Material
Cast Iron
Pump Application
Sewage
Pump Body Material
Cast Iron
RPM
1550
Volts
115V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday