Hydromatic Pump

115 V 4/10 hp Automatic Sewage Ejector Pump

Part #HBV40AD110  |  Manufacturer Part #BV40AD1 10

Volts:

115V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features diaphragm pressure switch automatic operation
  • Carbon/ceramic type 21 mechanical shaft seal
  • Oil-filled motor with automatic reset thermal overload for maximum protection
  • Low single-row ball bearing construction
  • Piggyback electrical plug for easy maintenance and replacement
  • Warranty covers 12 months from date of purchase or 18 months from date of manufacture, whichever comes first

Documents

Specifications

Color Finish: Green

Discharge: 2 in

End Connection 1: NPT

Flow Rate: 77 gpm

Horsepower: 4/10 hp

Impeller: Thermoplastic

Material: Cast Iron

Pump Application: Sewage

Pump Body Material: Cast Iron

Volts: 115V