12 V Battery Back Up Sump Pump Kit
12 V Battery Back Up Sump Pump Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatically charges battery
- Includes DC-powered pump for additional back up
- Separate float switch and built-in alarm automatically start back-up system and activate warning buzzer
- Warranty covers 12 months from date of purchase or 18 months from date of manufacture, whichever comes first
- Battery sold separately
- Includes 8' power cord
- Electronics are fan cooled for maximum efficiency and reliability
- Status indicator lights
Documents
Specifications
- Color Finish Name:
- Black
- Cord Length:
- 8 ft
- Discharge:
- 1-1/4 in
- Flow Rate:
- 30 gpm
- Impeller:
- Thermoplastic
- Material:
- Plastic
- Pump Application -:
- Sump
- Volts:
- 12V