3/10 hp 10 ft. Auto Submersible Sump Pump
3/10 hp 10 ft. Auto Submersible Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-row ball-bearing construction
- Oil-filled motor
- Carbon/ceramic type 21 mechanical shaft seal
- Limited 3 year warranty
- Includes 10' power cord
- Piggyback electrical plug for easy maintenance and replacement
Documents
Specifications
- Color Finish Name:
- Green
- Cord Length:
- 10 ft
- Discharge:
- 1-1/2 in
- Flow Rate:
- 48 gpm
- Horsepower:
- 3/10 hp
- Impeller:
- Thermoplastic
- Pump Body Material:
- Cast Iron
- Volts:
- 115V