*0522 HYDROSTATIC TEST PUMP 10 GPM

You last purchased this on
 
Wheeler-Rex

*0522 HYDROSTATIC TEST PUMP 10 GPM

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wheeler-Rex

*0522 HYDROSTATIC TEST PUMP 10 GPM

  • Fast #
  • Part #W046501
  • Item #3539668
  • Manufacturer Part #046501
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All gasoline driven models come with Briggs & Stratton™ Intek Pro or Honda engines and are backed by their warranties. Recirculating systems provide pump protection and water conservation. Carts are wheeled for ease of movement
  • Recirculating system provides pump protection and water conservation
  • Ideal for certifying the integrity of newly installed or repaired water lines, sewer lines, commercial sprinkler systems, and pressure vessels
  • Triple Diaphragm Pump system
  • Pumps can handle up to 10 percent chlorine solution
  • Carts are wheeled for ease of movement
  • Requires Certification

Documents


Specifications

Application:
Commercial
Flow Rate:
10 gpm
Height:
35 in
Horsepower:
6-1/2 hp
Length:
28 in
Power Source:
Gas
Pressure - Maximum:
500 psi
Pump Application -:
Hydrostatic Testing
RPM:
550
Type:
W046501
UL Listed:
No
Watts:
30 W
Width:
24 in