Hydrotek

1.6 gpf Sensor Flush Valve

Part #HHB8000CA  |  Manufacturer Part #HB-8000C-A

Flush Type:

Sensor
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Sensor

GSA Approved: No

IAPMO Listed: No

Material: Brass, Chrome Plated, Copper

Power Source: Battery

Spud Location: Top

Spud Size: 1-1/2 in

Valve Size: 1 in

Volts: 6V

WaterSense Labeled: No