Hydrotek Sensor Operated Urinal Flush Valve in Polished Chrome

HHB8000CB1

Color/Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Piston operated
  • True mechanical override button

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Battery Size
AA
Battery Type
Alkaline
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
GSA Approved
No
Height
11-1/2 in
IAPMO Listed
No
Material
Brass, Metal
Power Source
Battery
Valve Size
3/4 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday