Hygea

5-3/8 x 6-1/4 in. Flushable Wipes (Pack of 48, Case of 12)

Part #N280004  |  Manufacturer Part #NIC A500F48

Length:

5-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Get a thorough clean with premoistened tissues that cleanse better than dry bathroom tissue
  • Soft and gentle
  • Alcohol-free wipes won't irritate skin
  • Formulated with Aloe and Vitamin E
  • Flushable wipes are safe for sewers and septic systems
  • Towel/Wipe Type: Hand/Body Wet Wipe
  • Unscented

Specifications

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 5-3/8 in

Package Quantity: Pack of 48, Case of 12

Product Type: Flushable Wipes

Width: 6-1/4 in