Hygrade Co

Safety® Size 13 Men's Slush Boot

Part #HSLB  |  Manufacturer Part #SLB

Shoe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Safety®

Color Finish: Yellow

Gender: Mens

Height: 17 in

Material: Rubber

Shoe Size: 13