Hymax® NPS Carbon Steel Long Body Coupling

K86256016P

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 100% fusion bonded epoxy coating
  • All hardware is 304 stainless steel with our proprietary Maxi-Lube® anti-seize type plating to prevent galling
  • For water and sewer applications
  • Pressure assisted layered gasket system is compounded of EPDM long life rubber
  • Stab type installation with no disassembly required

SPECIFICATIONS

ASTM Specifications
ASTM A-53, ASTM A-795
AWWA Specifications
AWWA C-219
Collection
Hymax®
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Fitting Type
Straight
Material
Carbon Steel
Maximum Pressure
260 psi
Maximum Temperature
215
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Range in
17.10 in - 19.20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday