IB413 1-1/2 in. Bronze Threaded Globe Valve

Part #HIB413TJ  |  Manufacturer Part #0413050112

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bronze globe valve
  • Threaded ends
  • Teflon disc
  • Union bonnet
  • 150 WSP
  • 300 WOG

Not Approved for Potable Water Applications

Documents

Specifications

Collection: IB413

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Type: HIB413TJ

Valve Bonnet Type: Union

Valve Disc Material: Teflon

Valve Operator: Wheel Handle

Valve Size: 1-1/2 in

Valve Type: Globe Valve