Commercial and Residential Gas Boiler 199 MBH Natural Gas
SL Series G3 Commercial and Residential Gas Boiler 199 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Remote monitoring & diagnostics
- Easy USB programmability
- Express setup
- Better efficiency up to 96% AFUE.
- Simplified load pairing
- Visible flame current.
- Intuitive alert system
- True native BACnet
- Multiple zone pump control – up to 4 zones. Replacing the need for external pump controls.
Specifications
- AFUE:
- 95.00 %
- Application:
- Commercial, Residential
- BTU Heat Rating:
- 199000 Btu/h
- Collection:
- SL Series G3
- Depth:
- 17-22/25 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 39-1/2 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 199 MBH
- Installation Type:
- Wall Mount
- Length:
- 22-1/2 in
- Material:
- Stainless Steel
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Vent Type:
- Direct Vent
- Volts:
- 120V