Residential Gas Boiler 85 MBH Natural Gas
SL Series Residential Gas Boiler 85 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Remote monitoring & diagnostics
- Easy USB programmability
- Express setup
- Better efficiency up to 96% AFUE.
- Simplified load pairing
- Visible flame current.
- Intuitive alert system
- True native BACnet
- Multiple zone pump control – up to 4 zones. Replacing the need for external pump controls.
Specifications
- AFUE:
- 96.00 %
- Application:
- Residential
- BTU:
- 85000
- BTU Heat Rating:
- 85000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 2.47 gal
- Collection:
- SL Series
- Depth:
- 13-1/10 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 14 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 41-3/10 in
- Ignition System:
- Indirect Fired
- Input (MBH):
- 85 MBH
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 30
- Return Pipe Connection:
- 1 in
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Watts:
- 54 W