IBS Solutions Corporation

24 x 32 in. 0.7 mil Liner in Black (Case of 500)

Part #PRXS5979XK  |  Manufacturer Part #RX-S5979-XK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Length: 32 in

Package Quantity: Case of 500

Thickness: 0.7 mil

Width: 24 in