28 x 50 in. 19 mic 23 gal Liner in Natural (Case of 250)
28 x 50 in. 19 mic 23 gal Liner in Natural (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Tight seal to prevent leakage
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 23 gal
- Color Finish Name:
- Natural
- Length:
- 50 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 19 mic
- WaterSense Labeled:
- No
- Weight:
- 17.98 lb
- Width:
- 28 in